Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Acetate silicone bathroom unit

For detailed information, other images and documents, please select individual articles from the following table.

Acetate silicone bathroom unit

One-component elastic sealant, acid cured. As a result of a reaction with atmospheric moisture, silicone forms a durable, flexible and non-shrinking joint, resistant to large variations in temperature and to UV radiation.

See product details

Available in 4 versions
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
It contains agents preventing proliferation of mould, fungi and algae. Very good adhesion to many different substrates, e.g. glass, tiles, ceramics and many types of plastic. After hardening, it produces an elastic, unshrinkable coat which is highly resistant to ageing.
NoticeStore for max. 12 months, in an area that is dry and protected from frost and heat at max. 25°C.
Meets the requirements of EN 15651-1:2012 for type F-EXT-INT-CC class 12,5E, and EN 15651-3:2012 — for type S class S1 Silicone must not be applied to lime substrates, marble, concrete and plaster as acetic acid is produced as a result; silicone must not be used for sealing joints of natural stone elements (marble, granite, chalky sandstone).