Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Acrylic sealant White coloured

For detailed information, other images and documents, please select individual articles from the following table.

Acrylic sealant White coloured

One-component flexible elastic sealant, for indoor and outdoor sealing.

See product details

Available in 1 version
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
  • Suitable for a variety of construction works;

  • Excellent adhesion to a wide variety of surfaces; sealant can be applied on wet, porous substrates;

  • Excellent properties enable easy application and machining;

  • Paintable;

  • Resistant to temperature variations and moisture once hardened;

  • Resistant to ageing;

  • Odourless, chemically inert.
NoticeIt is advisable to perform a preliminary test before painting, especially when using solvent-based paints.
Meets requirements of EN 15651-1:2012 for type F-EXT-INT CAUTION! Sealant must not be applied in rain — seal should be protected against rainwater for approx. 6 hours after application.