Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Adapter angle bracket for attaching ZEBRA mounting rails to the solar mountings with diameter M10 and M12

For detailed information, other images and documents, please select individual articles from the following table.

Adapter angle bracket for attaching ZEBRA mounting rails to the solar mountings with diameter M10 and M12

Adapter angle bracket can compensate unevenness of up to 18 mm with the slotted hole

See product details

Available in 2 versions
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
Ribbing on angle bracket


Optimum positive and friction locking with mounting rail



Fully pre-assembled


Mounting rails can be attached to the adapter angle bracket without preparatory work