Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Adapter angle bracket
Adapter angle bracket - 1
Adapter angle bracket - 2

For detailed information, other images and documents, please select individual articles from the following table.

Adapter angle bracket

For attaching ZEBRA mounting rails to the solar mountings and standard roof hooks

See product details

Available in 3 versions
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
The adapter angle bracket can compensate unevenness of up to 20 mm with the slotted hole



Ribbing on angle bracket


Optimum positive and friction locking with mounting rail



Fully pre-assembled


Mounting rails can be attached to the adapter angle bracket without preparatory work