Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Adapter for Quadro-L hollow drill bit
Adapter for Quadro-L hollow drill bit - 1
Adapter for Quadro-L hollow drill bit - 2
Adapter for Quadro-L hollow drill bit - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Adapter for Quadro-L hollow drill bit

Suction adapter with quick-action click closure for Single Quadro-L hollow drill bits

See product details

Available in 2 versions
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
  • Quick and easy changing of the drill bit thanks to quick-action click closure

  • Can be used multiple times and combined with different drill bit diameters (is sustainable and saves costs)
Notice
  • Only for use in conjunction with Single Quadro-L hollow drill bits

  • Observe the enclosed operating instructions

  • Only for use with dust class M vacuum cleaners