Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Adjustable add-on set Variowing
Adjustable add-on set  Variowing - 1
Adjustable add-on set  Variowing - 2
Adjustable add-on set  Variowing - 3
Adjustable add-on set  Variowing - 4
Adjustable add-on set  Variowing - 5
Adjustable add-on set  Variowing - 6

For detailed information, other images and documents, please select individual articles from the following table.

Adjustable add-on set Variowing

Elegant fastening system for cylindrical rails.

See product details

Available in 2 versions
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
Exclusive design


Can be used with various materials like glass or acrylic glass (thickness of material: 4 mm)



Tool-free tilt adjustment using the cylindrical rails.

Notice

All the glass edges must be rounded (approximately 0.7 mm x 45°). The use of ESG glass is recommended.

Specified dimensions are not binding. Subject to technical changes.