For detailed information, other images and documents, please select individual articles from the following table.
Styrofoam adhesive STYRO W101
One-component PU adhesive, with excellent adhesion on typical substrates such as Styrofoam, bricks, concrete, plaster, wood, metal, hard PVC.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- No power tools, water or special equipment are required.
- Excellent thermal and acoustic insulation properties.
- Fast-setting, Styrofoam boards can be anchored just two hours after gluing.
- Waiting time for the next stages of construction works are significantly shortened (anchoring, application of mesh reinforced mortar, plastering).
- Suitable for gluing Styrofoam and XPS panels to walls, foundations, building substructures, flat roofs for thermal insulation;
- Styrofoam coffers, lightweight decorative elements, decorative mouldings;
- windowsills, plasterboards;
- filling gaps in thermal building insulation panels.
For foundations and roofs, apply the adhesive to the panels in vertical beads with a diameter of 2 cm, parallel to the short edge of the panel. The glued Styrofoam panels can be adjusted within approx. 15 minutes after gluing.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!