Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

HTS high-temperature lubricant

For detailed information, other images and documents, please select individual articles from the following table.

HTS high-temperature lubricant

Adhesive lubricant with PTFE content, with creepage capacity, resistance to high temperatures and long-term effect.
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
  • Biodegradable ≥ 95% (CEC-L 33-T-82 test)

  • High temperature resistance from -30°C to approx. +250°C

  • Excellent adhesion to a wide variety of substrates

  • Excellent corrosion protection properties

  • Optimal lubricating properties even when exposed to extreme temperatures (SRV test)

  • Maximum creeping capacity

  • Water- and moisture-repellent, resistant to spray and salt water

  • Silicone and mineral oil free