Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

THM 425 holding magnet
THM 425 holding magnet - 1
THM 425 holding magnet - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

THM 425 holding magnet

Magnetic door holding magnet in round design with concealed connection clamps
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
  • The THM 425 has a spark suppression diode (free-wheeling diode) to protect switching elements against premature burnup or overvoltage peaks

  • With inverse polarity protection and surge suppression diodes
Notice

Door holding magnets are used as locking devices to hold open movable room partitions such as fire protection doors, smoke protection doors and other partitions. They must be linked to a smoke detection system that switches off the retention voltage in the event of a fire to close the door and prevent the spread of fire and smoke.

Dimensions subject to change. Subject to technical changes!