Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

adhesive and sealant K+D ULTRA TRANSPARENT

For detailed information, other images and documents, please select individual articles from the following table.

adhesive and sealant K+D ULTRA TRANSPARENT

Flexible adhesive and sealant based on MS-polymers with universal application and crystalline transparency
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
Ultra-transparent, crystalline bond. Excellent, long-lasting adhesion to many types of surfaces, even slightly damp. High strength and excellent sealing properties. Can be painted after curing (testing necessary). Good UV resistance and weather-tightness. Does not cause corrosion of metals. Solvent, isocyanate and silicone-free.
NoticeStore in original packaging, in a dry and cool place, at temperatures between +0°C and +25°C.
Meets the requirements of the following standards:
EN 15651-1:2012 Type F-EXT-INT Class 12.5 P
EN 15651-3: 2012 Type S Class S1 The product should not be used on bituminous surfaces, substrates based on natural rubber, thiokol, butyl, chloroprene substrates or building materials which can release oils, plasticizers or solvents. Do not use in fully enclosed spaces as moisture is necessary for the product to cure. The sealant is not intended for structural glazing or contact with insulating glass units.