Enables different materials to be sealed in a way that is waterproof and impermeable to water vapour. Suitable for use in various sectors, such as the automotive and electrical industries.
Waterproofed, pre-compressed BG2 sealing tape with tested resistance to driving rain up to 300 Pascal.
Highly resistant, self-bonding silicone tape for immediate repair and sealing of pipes and hoses up to 8 bar pressure (with dia. 1 inch), for covering tool handles.
High-quality, waterproofed, pre-compressed BG2 sealing tape with tested resistance to driving rain up to 300 Pascal
Breathable, elastic and weather-resistant sealing tape
For glazing of windows, doors and fixed glazing
Breathable, elastic and weather-resistant sealing tape with one-sided self-adhesive strips