For detailed information, other images and documents, please select individual articles from the following table.
Adjustment tool for crank cap
Simple, tool-free use. Compatible with Shimano, SRAM and RaceFace crank caps
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Tool for installing and removing the crank adjustment caps
2-in-1 compatibility:
- Shimano Hollowtech II cranks
- SRAM and RaceFace cranks with a 16 mm hexagon socket
Two wings enable simple, tool-free use
It also has an 8 mm hexagon socket for loosening stuck or overtightened caps
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!