Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Aerated concrete anchor W-GB

For detailed information, other images and documents, please select individual articles from the following table.

Aerated concrete anchor W-GB

Plastic anchor designed specifically for aerated concrete

See product details

Available in 3 versions
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
  • Three-segment plastic anchor specifically for use in aerated concrete

  • Three-way division for almost positive locking anchoring in soft, aerated concrete

  • Matched to specific screw diameters

  • Attachment with pre-positioned installation

  • When the anchor is tapped into the pre-drilled hole, the segments that protrude over the core diameter burrow into the aerated concrete. As a result, positive locking occurs when the screw is then inserted.

  • For installation, we recommend the ASSY®-D plug screw
Create the drill hole
Clean the drill hole
Knock in anchor until flush
Set component in place and screw in screw
Finished