Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Air-conditioning service unit, commercial vehicles COOLIUS® A30
Air-conditioning service unit, commercial vehicles COOLIUS<SUP>® </SUP>A30 - 1
Air-conditioning service unit, commercial vehicles COOLIUS<SUP>® </SUP>A30 - 2
Air-conditioning service unit, commercial vehicles COOLIUS<SUP>® </SUP>A30 - 3
Air-conditioning service unit, commercial vehicles COOLIUS<SUP>® </SUP>A30 - 4
Air-conditioning service unit, commercial vehicles COOLIUS<SUP>® </SUP>A30 - 5
Air-conditioning service unit, commercial vehicles COOLIUS<SUP>® </SUP>A30 - 6
Air-conditioning service unit, commercial vehicles COOLIUS<SUP>® </SUP>A30 - 7
Air-conditioning service unit, commercial vehicles COOLIUS<SUP>® </SUP>A30 - 8

For detailed information, other images and documents, please select individual articles from the following table.

Air-conditioning service unit, commercial vehicles COOLIUS® A30

The specialist for air-conditioning servicing on large-volume air-conditioning units with refrigerant R134a
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
Quick selection and easy input of all customer and vehicle data


Intuitive menu navigation and convenient operation by simply turning and pressing the navigation wheel



Fast and efficient air-conditioning service operation on high-volume air-conditioning units


Additional refrigerant pump and compressor suction capacity of 980 g/min



Long service intervals


Use of high-quality components



Highest level of impact reduction in daily workshop applications


Efficient trolley construction integrated in the unit



Precise oil filling


Fully automatic oil management



Oil type can be changed quickly


Internal rinsing of the pipe system including service hoses



In full compliance with the law, user-friendly, complete


CE certification by TÜV-SÜD



Scope of delivery


  • 5 m service hoses with standard couplings

  • Fill level database

  • Stickers for various oils and UV additives

  • Maintenance book

  • Abridged operating instructions (with website link for multilingual operating instructions)

  • Device instructions
CE - TÜV SUD Certification