31 articles with 55 variations found
Straight screw adapter with 1/4 SAE internal thread x service connection, high and low pressure
Screw-on adapter for filling all associated air conditioning fluids
For topping up leak detection additive (art. no. 0892764010) via the low-pressure side
The adapter allows you to adapt the R-134a pressure gauge bridge to the HFO-1234YF quick-action service coupling connections
Suitable for Battery/charging system tester art. no.: 0772800100
For vehicles with R1234YF refrigerant
For cleaning air conditioning systems with nitrogen
To seal service connections
90°, angled screw adapter with 1/4 SAE female thread x service connection, low-pressure
To connect the high pressure service connection on the car air-conditioning unit to the leak detection additive stick.
For cars with R134a refrigerant
Replacement valve for service connections on car air conditioning system R134a
For the safe storage and transportation of 10 kg steel gas cylinders
90°, angled screw adapter with 1/4 SAE female thread x service connection, high-pressure
For filling leak-stop additive, art. no. 0892764776, in R1234yf vehicle air conditioning units
The straight quick-action coupling for refrigerants R134a and R1234yf offers easier access to high/low-pressure service connections that are difficult to access due to plastic covers.
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
Straight screw adapter with 1/4" SAE internal thread x service connection, high and low pressure