Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Airbrush gun Badger 200 NH For use in graphics, model construction and together with the Würth Smile Repair system

For detailed information, other images and documents, please select individual articles from the following table.

Airbrush gun Badger 200 NH For use in graphics, model construction and together with the Würth Smile Repair system

For use in graphics, model construction and together with the Würth Smile Repair system
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
  • Single-action system

  • Gun head attachment system (suction system)

  • Nozzle and needle insert M = 0.53 mm

  • Alternative connection options via pressurised can or pneumatic compressor (via an adapter)

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.