Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Alkaline manganese battery 12 V

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Alkaline manganese battery 12 V

Low level of self-discharge and long shelf life – of 3 years
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
Less temperature-sensitive and can be used for longer and under greater load without resulting in significant loss of voltage.

Notice

Cannot be recharged