Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Pump spray bottle, alkaline-resistant
Pump spray bottle, alkaline-resistant - 1
Pump spray bottle, alkaline-resistant - 2
Pump spray bottle, alkaline-resistant - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pump spray bottle, alkaline-resistant

For simple processing of alkaline products from canisters and drums. Highly suitable for aqueous alkaline cleaners with a pH of 7.5 - 12.0
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
Safe manual removal from portable vessels



Easy to open owing to surface-feel elements



Ergonomic, robust spray atomiser with long handle


  • Work made less tiring thanks to low operating force

  • Can also be attached to the workshop cart


Customisable label


  • Space for labelling the filled liquid

  • Extra fields for safety instructions


Good stability due to conical shape

Notice
  • Alcohol-resistant. Not suitable for acetone, power cleaners, universal thinners, 1A assembly and parts cleaners or non-polar solvents such as naphtha and fuels.

  • Exact resistance cannot be guaranteed due to interactions

  • Consultation and testing are recommended

  • Only a recommendation can be given and no guarantee

  • Liability only after live tests by manufacturer

  • Only valid if used correctly as specified in the operating instructions

  • The specifications do not apply to mixtures. Equipment not suitable for the dispensing of oil-containing fluids.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.