Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

L-shaped key TX, short version
L-shaped key TX, short version - 1
L-shaped key TX, short version - 2

For detailed information, other images and documents, please select individual articles from the following table.

L-shaped key TX, short version

See product details

Available in 15 versions
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
Standard tool for TX screws


  • The practical L-shaped key with two different arm lengths is suitable for countless indoor and outdoor applications

  • The short overall length and the 90° angle of the arms enable direct power transmission


Robust design for a long service life


  • The steel has a bright nickel plated surface

  • The bright, shiny surface provides lasting resistance against rust and ensures an above-average service life

  • The durability of the L-shaped key reduces replacement and storage costs