Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Aluminium staircase trolley

For detailed information, other images and documents, please select individual articles from the following table.

Aluminium staircase trolley

3-star solid rubber wheels fitted with plastic rims and roller bearings make it easier to perform the difficult task of transporting items up stairs
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
  • Permanently welded aluminium construction

  • Useful in applications involving frequent trips up and down stairs where ground conditions are good and level

  • Handles with safety bar made of high-strength plastic (in line with DIN EN 1757-3) protect against hand injuries.

  • Aluminium tube Ø 25 x 2 mm

  • Base plate made from 4 mm thick sheet aluminium