For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Pure zinc and aluminium parts
- 99% volume: 71.8% zinc, 23% aluminium.
- Adheres reliably to all metals
- Provides good cathodic protection against weathering
- Good electrical conductivity, especially suitable for spot welds
- High resistance to salt water and water
- Quick drying, waterproof after drying
- Heat resistant up to +240 degrees Celsius
Aluminium-zinc combination provides lasting protection for all metallic surfaces.
Single, short spraying action creates a covering protective layer.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!