Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Deneb – angle bracket
Deneb – angle bracket - 1
Deneb – angle bracket - 2
Deneb – angle bracket - 3
Deneb – angle bracket - 4
Deneb – angle bracket - 5
Deneb – angle bracket - 6
Deneb – angle bracket - 7
Deneb – angle bracket - 8
Deneb – angle bracket - 9
Deneb – angle bracket - 10

For detailed information, other images and documents, please select individual articles from the following table.

Deneb – angle bracket

The Deneb push and pull bracket is ideal for connecting wooden constructions to concrete and wooden substructures
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
  • High rigidity due to integrated stiffeners and beads

  • High variability in the choice of fixings

  • Versatile options for screw fittings are set out in the ETA-20/0773

  • High load-bearing capacity
Proof of Performance

CE labelling as per European Technical Assessment ETA-20/0773

Application area
Deneb angle bracket with 8 x ASSYplus 4 Combi FT diameter 12 x 160 mm
Deneb angle bracket with 8 x ASSYplus 4 CS FT diameter 6 x 200 mm with angled washer
Deneb angle bracket with 70 x ASSY 4 JH diameter 5 x 70 mm
Deneb angle bracket with 18 x ASSY 4 JH diameter 5 x 70 mm + 8 ASSYplus 4 Combi FT diameter 12 x 160 mm
Deneb angle bracket 70 x anchor nail diameter 4 x 60 mm

CE labelling as per European Technical Assessment ETA-20/0773