For detailed information, other images and documents, please select individual articles from the following table.
Angle grinder EWS 10-125-E COMPACT
Compact 1,000-watt angle grinder with ideal balance of power and ergonomics. Ideal for light- to medium-duty grinding and cutting work, such as deburring
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Constant electronics
Rotation speed remains constant, even under load.
6-stage speed control
Allows the user to adjust the speed to suit the application.
Restart protection
Prevents accidental start-up after a power interruption.
Recoil protection
Mechanical decoupling prevents recoil if the disk becomes stuck.
Overload protection and soft-start
The service life of the machine is considerably increased.
Quick-adjustable protective hood
The hood allows for tool-free adjustment.
Easy to handle
Good balance of power and weight enables comfortable working even over long periods.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!