For detailed information, other images and documents, please select individual articles from the following table.
Angle grinder EWS 19-150 EQC POWER
Powerful 1,900 watt angle grinder with good handling, fast material removal and maximum productivity
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Speed control allows the user to adjust the rotation speed to suit the application
- Restart protection prevents accidental startup after a power interruption
- Recoil protection prevents recoil if the disc is locked by mechanical decoupling
- Rotation speed remains constant, even under load
- Overload protection and soft start function
- Active vibration damping on the spindle
- "Q-Nut" quick-action clamping nut and quick-adjustment protective cover
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!