Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Anti-fatigue mat with textured surface, extendible
Anti-fatigue mat with textured surface, extendible - 1
Anti-fatigue mat with textured surface, extendible - 2
Anti-fatigue mat with textured surface, extendible - 3
Anti-fatigue mat with textured surface, extendible - 4
Anti-fatigue mat with textured surface, extendible - 5
Anti-fatigue mat with textured surface, extendible - 6

For detailed information, other images and documents, please select individual articles from the following table.

Anti-fatigue mat with textured surface, extendible

Floor mat made from natural rubber for heavy-duty applications at static standing workstations.
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
The anti-fatigue mats help to improve ergonomics at standing workstations. The properties of the mat help to protect the back and joints.



Mats can be extended lengthwise. Sections are toothed on the edges and can simply be slotted together.



Mat made from natural rubber with textured surface


  • The textured structure also encourages users to move more

  • The air chambers on the underside provide additional cushioning


The nitrile floor mat features increased resistance to common oils and greases.



Available in black and with yellow safety marking

Notice

Chemical resistance should be checked on a case-by-case basis.

Application area

Cross-section