For detailed information, other images and documents, please select individual articles from the following table.
Antiflame jacket black
The clothes from the Antiflame collection are suitable for welding and hot work and protect the wearer from the thermal hazards of the electric arc and are antistatic
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Fire protection treatment
- Protective Stand-up collar
- Shaped sleeves
- Extended back part, adjustable hook-and-loop fastener at hem
- Zipper under weather flap with hook-and-loop fastener
- Side pockets with zips
- Pen pocket and concealed ID card pocket in the flap breast pocket, - the ID card pocket is not fireproof
- Adjusting the width of the cuffs with hook-and-loop fasteners
- EN ISO 11612:2015 A1+A2, B1, C1, E3, F1
- EN ISO 11611:2015 A1+A2 class 1
- IEC 61482-2:2018 ATPV 14 cal/cm2 APC 1 (4 kA)
- EN 1149-5:2018
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!