Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Automatic welding helmet Solar II 9-13

For detailed information, other images and documents, please select individual articles from the following table.

Automatic welding helmet Solar II 9-13

Ideal for all applications using a variety of welding processes
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
  • Automatic mode for individualised and automatic adjustment of the protection level

  • Ergonomically designed helmet shell: Protects the forehead, crown, ears and neck perfectly

  • Very comfortable to wear due to low weight

  • Smoke-repellent design

  • Provides protection against weld spatter and heat and provides protection during overhead welding

  • Comfortable head harness with four settings (height, width, angle and longitudinal direction)

  • Padded anti-sweat head harness
Notice

Caution: Not suitable for laser welding and gas welding.