Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Universal axle and groove nut wrench set - commercial vehicle 15 pieces
Universal axle and groove nut wrench set - commercial vehicle 15 pieces - 1
Universal axle and groove nut wrench set - commercial vehicle 15 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Universal axle and groove nut wrench set - commercial vehicle 15 pieces

Heavy-duty design for disassembly and assembly of axle nuts and grease caps.
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
  • Suitable for octagonal and hex nuts, grooved nuts, face nuts, round nuts with two holes, capstan nuts

  • Tightening torque up to 700 Nm possible


Scope of delivery:


  • 1x axle nut and grooved nut wrench

  • 2x adapter, round, 6 mm

  • 2x adapter, round, 8 mm

  • 2x adapter, round, 10 mm

  • 2x adapter, square, 6 mm

  • 2x adapter, square, 8 mm

  • 2x adapter, square, 10 mm

  • 1x tensioning chain

  • 1x T-handle wrench