The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Backplate for tension anchor 2 pieces
Ideal for connecting wooden structures to concrete, steel and wood substructures
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Ideal for a range of installation situations due to a variety of combination possibilities with the respective base element
- Preassembly in the factory possible with the backplate, for example installation of the backplate or the complete panelling and finishing of the internal walls
- High tensile strength
- No damage to wall elements during transport and reduced risk of injury due to non-protruding parts
- Example of static design in the technical data sheet
CE labelling as per European Technical Assessment ETA-14/0274
- Preassembly of the backplate with ring-shank nails or joist hanger screws in the factory
- Final assembly of the base element using pias screws for connecting to the backplate and Fixanchors or concrete screws for anchoring in the substrate on the construction site
- It is also possible to adjust the height easily and quickly on the construction site
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!