Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Ball bearing slides, fully extendable, up to 45 kg
Ball bearing slides, fully extendable, up to 45 kg - 1
Ball bearing slides, fully extendable, up to 45 kg - 2
Ball bearing slides, fully extendable, up to 45 kg - 3

For detailed information, other images and documents, please select individual articles from the following table.

Ball bearing slides, fully extendable, up to 45 kg

For screw-fastening with integrated silencer.
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
Drawer closes gently thanks to pneumatic brakes


Automatic closing by means of a built-in brake system



Excellent, stable performance

The dimensions given are not binding. Subject to technical changes!