Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Ball bearing slides, fully extendable, 20 kg
Ball bearing slides, fully extendable, 20 kg - 1
Ball bearing slides, fully extendable, 20 kg - 2
Ball bearing slides, fully extendable, 20 kg - 3
Ball bearing slides, fully extendable, 20 kg - 4

For detailed information, other images and documents, please select individual articles from the following table.

Ball bearing slides, fully extendable, 20 kg

Groove/screw mounting

See product details

Available in 3 versions
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
Easy access to all contents


23 mm of additional extension



Drawer remains closed


Excellent glide stability

The dimensions given are not binding. Subject to technical changes!