Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Ball-bearing full-extension slide, 70 kg
Ball-bearing full-extension slide, 70 kg - 1
Ball-bearing full-extension slide, 70 kg - 2
Ball-bearing full-extension slide, 70 kg - 3

For detailed information, other images and documents, please select individual articles from the following table.

Ball-bearing full-extension slide, 70 kg

Pin set

See product details

Available in 4 versions
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
Easy access to everything inside


45 mm over-extension



Stays closed



Stable, high-quality lateral movement

Specified dimensions are not binding. Subject to technical changes.