Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Ball-bearing guide Full extension, unhinged, 45 kg
Ball-bearing guide  Full extension, unhinged, 45 kg  - 1
Ball-bearing guide  Full extension, unhinged, 45 kg  - 2
Ball-bearing guide  Full extension, unhinged, 45 kg  - 3

For detailed information, other images and documents, please select individual articles from the following table.

Ball-bearing guide Full extension, unhinged, 45 kg

45 mm series ball bearing guides with 45 kg load capacity

See product details

Available in 7 versions
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
  • Full extension guide

  • Screw-on mounting

  • Height 45 mm

  • Load capacity 45 KG (99 LB)

  • Certified for 50,000 cycles