For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
M 10 adjustment screw, galvanised, with hex socket drive 5 mm
- Load-bearing capacity: 250 kg
- Reliable tool mount and force transfer
30-mm plate, movable, with 32-mm plastic protective cap, black
- Secure stand
- Easy to adjust
- Protects the floor covering
- Discreet appearance with dark shadow joints
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!