Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Base plate for VG Fix setting template

For detailed information, other images and documents, please select individual articles from the following table.

Base plate for VG Fix setting template

The base plate acts as a bearing plate for the flat connection of the secondary beam to the main beam and for adjustment of the setting template.
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
  • Attachment of base plate with ASSY countersunk head screws with 5-mm diameter

  • With integrated detachment line

  • Material: Steel, blue galvanised (A2K)
Notice

For resting the secondary beam on the main beam, 1 base plate (i.e. 2 per beam) is required for each connection point and will then be removed again after assembly.