Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

PowerSwap Charging Station

For detailed information, other images and documents, please select individual articles from the following table.

PowerSwap Charging Station

Suitable for charging up two PowerSwap batteries
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
Würth exclusive design


Charging station with USB-C port


Multiple use:


  • The charging station can be placed directly on the table

  • Attach it on a metal rack through strong magnet at backside

  • Fix it on the wall through install hole at backside (relative accessory is not included)

Charging process:


Batteries are charged one at a time for efficiency. The first inserted battery charges fully before the next one begins charging


Standby:


There are 3 LED for each tray. The 3 LED flash means that the battery is waiting for charging. When the middle LED flashes upon red color, it means the battery is damaged


Extra indicator:


When the station is connected to main, the LED indictor in the middle will be stable (green)

Notice

Suitable for use indoors and in dry rooms.


Batteries are charged one at a time for efficiency.


Input: 100-240VAC, 5V2A USB Charger (Max. 10W).