Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Rechargeable battery Li-ion 12 V M-CUBE

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Rechargeable battery Li-ion 12 V M-CUBE

Compact, powerful and long-lasting 12-volt Li-ion battery for professional and universal use with the new Würth cordless tools

See product details

Available in 3 versions
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
Integrated, robust cell frame surrounds the cells


Ensures a secure fit and optimum heat dissipation, protecting the battery from overheating and shock.



Robust housing with soft components


Provides additional protection against drop damage and reduces the risk of damage to the surfaces of workpieces to be processed.



LED charge level display


Continuous monitoring of the remaining battery capacity.