Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Bearing retaining compound high-strength and heat-resistant
Bearing retaining compound high-strength and heat-resistant - 1
Bearing retaining compound high-strength and heat-resistant - 2
Bearing retaining compound high-strength and heat-resistant - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Bearing retaining compound high-strength and heat-resistant

For fastening bushings and bearings exposed to high temperatures.

See product details

Available in 2 versions
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
High-strength bonding


Can only be removed once heated up to 300°C



High temperature range up to 200°C


Strength at 100°C still 85 % of maximum strength



Maximum joint filling capacity of 0.2 mm


Completely fills extensive surface roughnesses



Prevents frictional corrosion


The bearings will not seize up



Fast curing



High resistance


Resistant to a large number of bases, gases, solvents, oils and fuels (see resistance list)



Silicone-free, solvent-free and oil-free



DOS system:


  • Practical, one-hand operation thanks to the practical turn-lock nozzle, therefore one hand always remains free.

  • Continuously adjustable dispensing system enables dispensing to be adjusted to suit the application and to keep consumption and costs to a minimum.

  • Cost optimisation through almost complete emptying, no residual material remains in the dispensing neck.
Notice

The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests.

Conforms to the formula recommended by the German Environmental Protection Agency for use in applications which come into contact with drinking water dated 11 February 2016. If it is being used as a thread sealant which comes into contact with water, please observe the relevant recommendations from the association of the adhesive and sealant industry.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!