Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Bitumen tape with lamination
Bitumen tape with lamination - 1
Bitumen tape with lamination - 2
Bitumen tape with lamination - 3

For detailed information, other images and documents, please select individual articles from the following table.

Bitumen tape with lamination

Self-adhesive and cold-processing bitumen-based sealing tape for reliable sealing of joints, gutters, covers, glass roofs, steel structures, roof coverings and eave and valley flashings.

See product details

Available in 4 versions
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
Excellent adhesion


Can be used on most absorbent and non-absorbent surfaces in the construction sector, e.g. tarmac, masonry, concrete, cement fibre, ceramic, metal, glass etc.



Excellent resistance to UV, weathering and water


The bitumen tape can also be used outdoors and withstands rain and any other weather influences (not suitable for use under water).



Bitumen compound protected by siliconised PE film


Bituminous compound is protected from dust and dirt until application. Prevents adhesive strength from being impaired.



Compatible with Plexiglas and Macrolon


Bitumen tape can safely be used on stress cracking in conservatory and greenhouse construction.

Notice

The bitumen tape is not suitable for use on surfaces that can be walked or driven on!


Avoid contact with PU adhesives and sealants!

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!