Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Blind rivet, flat head
Blind rivet, flat head - 1
Blind rivet, flat head - 2

For detailed information, other images and documents, please select individual articles from the following table.

Blind rivet, flat head

Sleeve: Aluminium, painted black. Mandrel: Galvanised steel, blue passivated (A2K)

See product details

Available in 4 versions
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
The secure connection


  • Ideal distortion characteristics allow different materials to be connected (e.g. metal with wood, metal with plastic, mountings on stone, concrete and other building materials

  • Highly resistant to corrosion

  • High strength characteristics under radial and axial loads on the riveted connection

  • Uniform connection of the closing head

  • Cannot be over-tightened

  • Able to rivet large parts

  • Easy to use for assembly work