For detailed information, other images and documents, please select individual articles from the following table.
Zinc Rich Weld Thru Primer
Zinc Rich Weld Thru Primer protects steel from corrosion by sacrificial or galvanic action. When applied to metal surfaces prior to mig or spot welding, the zinc melts and fuses to the surface of the steel, reducing the formation of rust and rust creeping.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
98 - 99% pure zinc content
- Heat resistant up to 490ºC (914ºF)
- Good electrical conductivity
- Special epoxy resin for better adhesion to metal
- Adheres reliably to all metals
- Long term cathodic protection for all metallic surfaces
DO NOT apply filler after application
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!