For detailed information, other images and documents, please select individual articles from the following table.
Plug-in tyre rack
Robust plug-in rack available with 3 or 4 storage levels for safe storage and protection of tyres.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- Quick and easy plug-in installation without any additional tools thanks to the pre-assembled frame
- Strong, T-profile frame support
- Cross beams and support bars for maximum stability
- Shelving unit can be extended as required with add-on bays and accessories
- Storage levels with a load capacity per bay of 250 kg (with evenly distributed load)
- Support beams with flexible height adjustment at 25 mm increments
- Suitable for wheels up to a size of 19 inches
- A basic shelf is required for extension with add-on racks
- All indicated section widths are axial dimensions
- External dimensions:
Width of basic shelf + 56 mm
Width of add-on rack + 0 mm
Shelf depth = base depth + 26 mm
- Supplied empty
If the rack height is more than four times the rack depth, the rack must be secured against tipping.
Spacers (available separately) must be used when storing tyres in double rows.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!