For detailed information, other images and documents, please select individual articles from the following table.
Green Pin® BN shackle, curved
Curved shackle with G-4163 safety bolt
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Double safety (split pin and safety bolt)
- Zinc plating ensures a long service life
- Brackets and bolts made of high-strength steel, grade 6
- Suitable for single-leg and multi-leg systems
- Approved for lifting loads
- Minimum breaking load= 6 x the WLL
- EN 13889 and meets the performance requirements of US Federal Specification RR-C-271 Type IVA Class 3, Grade A
- From 2 tonnes and above, the shackles correspond to ASME B30.26
- Certificates: CE, DNV GL 0378, ABS PDA, ABS MA
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!