Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

HT brake protection

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

HT brake protection

Lubricating, separating and anti-corrosive paste extremely resistant to high temperatures and high pressures

See product details

Available in 2 versions
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
Metal-free


  • Does not harm sensors on brake systems

  • Suitable for ABS brake systems and ASR and ESP systems


  • Heat-resistant up to 1400°C

  • Permanent and high level of lubrication thanks to ceramic components

  • Resistant to diluted acids, bases, spray water and salt water

  • Silicone- and AOX-free

  • Resistant to high pressures
Notice
  • Do not apply to brake discs and brake friction lining

  • Shake the aerosol thoroughly

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.