Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Building square

For detailed information, other images and documents, please select individual articles from the following table.

Building square

Lightweight, handy square for construction work
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
Low weight and long service life


Consists of two light metal spirit levels



Can be fixed without play in any position


Very precise angle transcription



Universal use


With horizontal and vertical level



Optionally with 15° locking or infinitely variable adjustment



Adjustment range 0-270°



Reading range 0-180°