Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

CA preparation unit size 2, lockable
CA preparation unit size 2, lockable - 1
CA preparation unit size 2, lockable - 2

For detailed information, other images and documents, please select individual articles from the following table.

CA preparation unit size 2, lockable

CA conditioning unit for supplying the pneumatic devices with clean, regulated, lubricated air. This is to improve the performance and increase the service life of the tools
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
  • The conditioning unit size 2 consists of a filter/regulator/oil dispenser combination

  • The modular system allows the conditioning unit to be individually assembled

  • The compact block design ensures low space requirements

  • 5-µm filter element for very clean compressed air

  • The locking hand wheel ensures a constant working pressure

  • The oil dispenser supplies the connected pneumatic devices with an adjustable nano oil mist. Automatic oil filling of the oil tank is possible during operation
Notice

The conditioning unit can transport the nano oil mist optimally up to 40 m and thus can supply several consumers at the same time.



Wall bracket not included in the scope of delivery.