Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Ball valve For CA preparation unit size 2

For detailed information, other images and documents, please select individual articles from the following table.

Ball valve For CA preparation unit size 2

Ball valve for simple, controlled switching on and off of the compressed air supply including the possibility of closing in the switched off state
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
  • A closed ball valve can prevent leakage losses on the following components in the event of a prolonged standstill

  • The integrated silencer reduces the volume of the system when it is bled

  • A padlock can be used to lock the ball valve, preventing accidental opening of the system

  • The modular system makes it easy to integrate the ball valve into the conditioning unit

  • The 3/2-way seat valve is operated by a toggle for easy handling

  • Due to the compact block design, only a small amount of space is required