Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Mini vulcanised fibre disc CERALINE CERALINE
Mini vulcanised fibre disc CERALINE CERALINE - 1
Mini vulcanised fibre disc CERALINE CERALINE - 2
Mini vulcanised fibre disc CERALINE CERALINE - 3

For detailed information, other images and documents, please select individual articles from the following table.

Mini vulcanised fibre disc CERALINE CERALINE

For use on offset compressed air angle grinders and flexible shafts in hard-to-reach places.

See product details

Available in 8 versions
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
Extremely high and very fast material removal rate with cool grinding


High-performance sanding grain and active grinding top layer



Very long service life and low contact pressure


High-performance ceramic abrasive grain

Notice
  • 76 mm dia. discs can also be used on 115 mm pneumatic or electric angle grinders in conjunction with an M14 holder.

  • Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.

  • Free of iron, chlorine and sulphur (≤ 0.1%)