Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

COLDMELT®anchor cup connector
COLDMELT<SUP>®</SUP>anchor cup connector - 1
COLDMELT<SUP>®</SUP>anchor cup connector - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

COLDMELT®anchor cup connector

For creating corner connections in caravans and processing with COLDMELT® device for caravans

See product details

Available in 2 versions
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
Quick application


  • The anchor can be inserted in only a few seconds.

  • No more waiting for adhesive to harden — the connection can be subjected to loads after just a few seconds.


Allows high extraction values in lightweight panels for caravans



Cost-effective


No additional costs for adhesive

Würth COLDMELT® technology is based on the rights-protected WoodWelding® technology, licensed by WW WoodWelding GmbH, Switzerland.