Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Table hinge
Table hinge - 1
Table hinge - 2
Table hinge - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Table hinge

See product details

Available in 3 versions
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
For mounting up to A = 100 mm for example, you can use ASSY countersunk screws with 3 mm diameter, up to A = 160 mm, you can use ASSY countersunk screws with 3.5 mm diameter.

Specified dimensions not binding. Subject to technical changes.